Shop All Carbon Steel Angles
Onlinemetals
1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled
Mfr # 9905
Zoro # G807154897
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.125
- Leg Length 12
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 9905
- Zoro # G807154897
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 12 |
Length | 12 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.125 |
Description
Hot Rolled Steel Angle A36 1 x 1 x 0125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (7083_72_0)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT Buna-N Sheet, 90A, 12"x12"x3/16", Black (BULK-RS-H90-25)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ONLINEMETALS 05625 Carbon Steel Round Bar 1144Stress Relieved Cold Finish, 72 Length (7633)
- ONLINEMETALS 1" Aluminum Round Bar 2011-T3-Cold Finish (7688)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ONLINEMETALS 2.5" x 2.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9934)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7648)
- ONLINEMETALS 0.625" Aluminum Round Bar 2011-T3-Cold Finish (7685)
- Onlinemetals Carbon Steel Angles