Shop All Stainless Steel Tube Stock
Onlinemetals
1" x 1" x 0.125" Brass Angle 385
Mfr # 18195
Zoro # G107073829
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Length 48
- Standards ASTM B455
Product Information
- Brand Onlinemetals
- MFR # 18195
- Zoro # G107073829
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Brass |
Alloy Type | 385 |
Wall Thickness | 0.125 |
Standards | ASTM B455 |
Item | Angle-Equal |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 36" W x 12" L (20-111)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 48" L x 4" W x 2" Thick (BULK-PS-NYL-358)
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x1/16", Red (BULK-RS-SFR70-16)
- ZORO SELECT Silicone Sheet, 40A, 12"x12"x0.5", White (BULK-RS-S40WFDA-14)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ONLINEMETALS 0.875" Acetal Round Rod Delrin Homopolymer Black (6568)
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- ONLINEMETALS 1" x 6" Brass Rectangle Bar 360-H02 Extruded (21223)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 304 (26723)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 316 Welded (2222)
- STANLEY Steel Tube Round Weld 3/4X48 (N215-731)
- Onlinemetals Stainless Steel Tube Stock