Shop All Aluminum Bar Stock
Onlinemetals
1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded
Mfr # 21873
Zoro # G307158654
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24" (2 ft.)
- Width 1"
- Height 1"
- Thickness 0.125"
Product Information
- Brand Onlinemetals
- MFR # 21873
- Zoro # G307158654
- Country of Origin United States
- Category Aluminum Bar Stock
Dimensions
Length | 24" (2 ft.) |
Width | 1" |
Height | 1" |
Details
Thickness | 0.125" |
Description
Aluminum TBar 6063 Anodized offers exceptional corrosion resistance, light weight, good formability, and slighly higher strength than 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NFR70-24)
- VISUAL WORKPLACE Foam Tool Org, 1/4" Blue, 26.25"x39.75" (30-1520-2639-608)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ZORO SELECT Water Hard Drill Rod, W1, 9/16, 0.5625 In (W1D9166)
- ONLINEMETALS 1.5" Aluminum Square Bar 6061-T6511 Extruded (1118)
- ONLINEMETALS 4" Aluminum Square Bar 2024-T351-Cold Finish (14957)
- ONLINEMETALS 4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard (13220)
- ONLINEMETALS 10" x 6" x 0.25" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13214)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6061-T6511-Extruded (1142)
- ONLINEMETALS 1.75" Aluminum Square Bar 6061-T6511-Extruded (1119)
- RANDALL 2In. X 1/8In. BAR (6 FT M-568)
- Onlinemetals Aluminum Bar Stock