Shop All Aluminum Sheets
Onlinemetals
1" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner
Mfr # 23692
Zoro # G607071134
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Length 36
- Alloy Type 6063
- Material Aluminum
- Hole Shape Radius Corner
Product Information
- Brand Onlinemetals
- MFR # 23692
- Zoro # G607071134
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1 |
Length | 36 |
Details
Alloy Type | 6063 |
Material | Aluminum |
Hole Shape | Radius Corner |
Standards | AMS QQ-A-200/8, ASTM B221 |
Item | Tube-Square Radius Corner |
Description
Aluminum Square Tube Radius Corner 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L, 1/4 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PVC-5)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- FROST KING Sheetroll Clr' 25'X6Mil (P1025/6)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- ONLINEMETALS 0.5" Hole x 12 ga. Aluminum Expanded 3003-Flattened (22512)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 0.125" Aluminum Sheet 3003-H14 (8094)
- ONLINEMETALS 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 1" x 1" x 0.125" Stainless T-Bar 304L (23748)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (61S1.125-24)
- Onlinemetals Aluminum Sheets