Shop All Alloy Steel Tube Stock
Onlinemetals
1" OD x 0.1875" Wall x 0.624" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 6990
Zoro # G507078615
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Outside Dia. 1
- Wall Thickness 0.188
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 6990
- Zoro # G507078615
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 1 |
Length | 144 |
Details
Item | Tube-Round |
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.188 |
Standards | AMS 4082 (call for availability), AMS WW-T-700/6, ASTM B210 |
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r1-24)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 2 in Thick, Charcoal (ZUSA-PU-117)
- ZORO SELECT Rubber Cord, Viton, 1/16 In Dia, 100 Ft (ZUSA-RC-382)
- HHIP MT2 To JT6 Tang End Drill Chuck Arbor (3700-0150)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 12L14 Cold Drawn (7585)
- ONLINEMETALS 0.75" Brass Round Bar 464-H02 Extruded (13445)
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7326)
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.745" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7333)
- ONLINEMETALS 0.375" OD x 0.065" Wall x 0.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7319)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 3/4" Dia. (15327_12_0)
- Onlinemetals Alloy Steel Tube Stock