Shop All Carbon Steel Tube Stock
Onlinemetals
1" OD x 0.049" Wall x 0.9" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7774
Zoro # G007153485
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Inside Square 0.9
- Outside Dia. 1
- Wall Thickness 0.049
Product Information
- Brand Onlinemetals
- MFR # 7774
- Zoro # G007153485
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 1 |
Length | 48 |
Details
Item | Tube-Round |
Material | Carbon Steel |
Alloy Type | A513 |
Inside Square | 0.9 |
Wall Thickness | 0.049 |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/4" Dia. (68967104)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 4 in Inside Dia, 5 in Outside Dia (63914104)
- E. JAMES Rubber Cord, Buna, 4.0mm Dia, 10 Ft (CSBUNA-4.0-10)
- ZORO SELECT Clear Polycarbonate Tube Stock 6 ft L (BULK-RPT-PC-2)
- ONLINEMETALS 0.375" Alloy Steel Round Bar 4130-Normalized Cold Finish (7361)
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7348)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ONLINEMETALS 1.5" OD x 0.25" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (7793)
- ONLINEMETALS 10625 Carbon Steel Hex Bar 12L14 Cold Finish, 12 Length (19777)
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.75" ID Carbon Steel Round Tube A513-Type 5 DOM (7771)
- ONLINEMETALS 0036 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 24 x 48 (13529)
- Onlinemetals Carbon Steel Tube Stock