Shop All Carbon Steel Tube Stock
Onlinemetals
1" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10243
Zoro # G907082250
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Outside Dia. 1
- Length 72
- Standards ASTM A36
Product Information
- Brand Onlinemetals
- MFR # 10243
- Zoro # G907082250
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 1 |
Length | 72 |
Details
Item | Bar-Round |
Material | Carbon Steel |
Alloy Type | A36 |
Standards | ASTM A36 |
Description
1 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-SBR60-6)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 1/16 in Thick, Black (CNES591165/850T)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In (44205)
- ZORO SELECT Oil Hard Drill Rod, O1, #21, 0.157 In (O1D#216)
- ONLINEMETALS 0.036" Thick x 0.1875" Hole x 0.25" Stagger Stainless Perforated Sheet 304 Round Hole (13532)
- ONLINEMETALS 1.625" OD x 0.083" Wall x 1.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7346)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 12L14 Cold Drawn (7575)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762)
- ONLINEMETALS 0.375" Carbon Steel Round Bar 12L14 Cold Drawn (7580)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3/4 OD x 1/8" T, 6 Ft. L (TS.75X.120-72)
- Onlinemetals Carbon Steel Tube Stock