Shop All Aluminum Sheets
Onlinemetals
1" Aluminum Plate 7075-T651
Mfr # 9714
Zoro # G907154308
product price: $6,714.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,714.99
Free 30-Day Returns
Key Features
- Thickness 1
- Width 144
- Length 48
- Material Aluminum
Product Information
- Brand Onlinemetals
- MFR # 9714
- Zoro # G907154308
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 144 |
Length | 48 |
Details
Thickness | 1 |
Material | Aluminum |
Item | Aluminum Round Bar 7075 |
Description
Aluminum Plate 7075T651 has high strength, light weight, good fatigue resistance, average corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C4)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- ONLINEMETALS 0.75" Polypropylene Round Rod Natural (21748)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- ONLINEMETALS 1.5" x 0.062" Aluminum Square Tube 6061-T6-Extruded (26374)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- ONLINEMETALS 0.75" OD x 0.032" Wall x 0.686" ID Copper Round Tube 122 (24326)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.75X2.5-24)
- Onlinemetals Aluminum Sheets