Shop All Bronze Bar Stock
Onlinemetals
1" Aluminum Bronze Square Bar 954 Cast Oversized
Mfr # 14410
Zoro # G507158904
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Onlinemetals
- MFR # 14410
- Zoro # G507158904
- Country of Origin United States
- Category Bronze Bar Stock
Description
Bronze Square Bar 954 will finish to the stated dimensions It offers higher strength and corrosion resistance than most other bronze alloys due to the addition of aluminum and iron 954 is one of the most popular general purpose bronzes and excels at metal to metal wear resistance All forms of brazing an welding other than oxyacetylene are rated as good It is typically used to make bearings, valves, pumps, various gears and fastening hardware a machine parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A (BULK-RS-N30-127)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- RUBBER-CAL Closed Cell Rubber EPDM - 1/4" Thick x 39" x 78" (02-129)
- ZORO SELECT Slotted Shim 3 x 3" x 0.005", Pk20 (36D735)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- ONLINEMETALS 0.75" Aluminum Bronze Square Bar 954 Cast Oversized (14409)
- ONLINEMETALS 0.625" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14319)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- ONLINEMETALS 1.25" Aluminum Bronze Square Bar 954 Cast Oversized (14411)
- ONLINEMETALS 1.5" Aluminum Bronze Square Bar 954 Cast Oversized (14412)
- Onlinemetals Bronze Bar Stock