Shop All Alloy Steel Sheets
Onlinemetals
1" Acrylic Round Rod Extruded Clear
Mfr # 21837
Zoro # G607077808
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Plastic
- Alloy Type Acrylic
Product Information
- Brand Onlinemetals
- MFR # 21837
- Zoro # G607077808
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Length | 12 |
Details
Item | Round Rod |
Material | Plastic |
Alloy Type | Acrylic |
Description
Plastic Round Rod Acrylic Extruded Clear is completely transparent, extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F26-67)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 12" L x 8" W x 1/8" Thick (BULK-PS-PC-279)
- ONLINEMETALS 4" Nom. Schedule 10 Stainless Pipe 316/316L Welded (21541)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Black (21247)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3 1/2" W (40F.5X3.5-6)
- Onlinemetals Alloy Steel Sheets