Shop All Alloy Steel Tube Stock
Onlinemetals
0.875" OD x 0.12" Wall x 0.635" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 7334
Zoro # G807152954
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 0.875
- Wall Thickness 0.12
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 7334
- Zoro # G807152954
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.875 |
Length | 48 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.12 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (PS-PC-SR-181)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- ZORO SELECT Roll, SBR, 3/8 in. Thick, 20 ft., 70A (BULK-RS-SBR75-179)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 4 In Leg, 8 Ft L (2EYX1)
- ONLINEMETALS 0.25" x 1.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7468)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7339)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- ONLINEMETALS 0.875" OD x 0.035" Wall x 0.805" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7330)
- ONLINEMETALS 0.25" x 2" Aluminum Full Round Edge 6101-T61 Extruded (18144)
- Onlinemetals Alloy Steel Tube Stock