Shop All Carbon Steel Tube Stock
Onlinemetals
0.875" OD x 0.083" Wall x 0.71" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7772
Zoro # G507153794
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A513
- Outside Dia. 0.875
- Inside Square 0.71
- Wall Thickness 0.083
Product Information
- Brand Onlinemetals
- MFR # 7772
- Zoro # G507153794
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 0.875 |
Length | 24 |
Details
Item | Tube-Round |
Material | Carbon Steel |
Alloy Type | A513 |
Inside Square | 0.71 |
Wall Thickness | 0.083 |
Standards | ASTM A513 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/4" Thick (BULK-PS-PC-29)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx48 InL (03P.188X12-48)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.003", Pk20 (MSE003)
- ONLINEMETALS 04375 Alloy Steel Round Bar 4340Normalized Cold Finish, 12 Length (7384)
- ONLINEMETALS 1.625" OD x 0.1875" Wall x 1.25" ID Carbon Steel Round Tube A513-Type 5 DOM (13931)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9912)
- ONLINEMETALS 0.375" Carbon Steel Round Bar 12L14 Cold Drawn (7580)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ONLINEMETALS 0.063" Aluminum Sheet 3003-H14 (8090)
- ONLINEMETALS 0625 Alloy Steel Round Bar 4340Normalized Cold Finish, 12 Length (7387)
- Onlinemetals Carbon Steel Tube Stock