Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.875" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized
Mfr # 13993
Zoro # G507074310
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Thickness 0.375
- Length 72
- Standards ASTM B505
Product Information
- Brand Onlinemetals
- MFR # 13993
- Zoro # G507074310
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Material | Bronze |
Alloy Type | 932 |
Thickness | 0.375 |
Standards | ASTM B505 |
Description
Bronze Hollowbar 932 will finish to the stated dimensions It is hard, strong, resistant to wear, corrosion, and impacts, easily machined, and ductile 932 is one of the most popular bronze alloys and the standard for general purpose applications It can be easily soldered and brazed, but shouldn't be welded 932 is typically used in bushings, thrust washers, bearings, pumps, light duty gears, and valve components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 3 Ft L (61R.75-36)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Gray (FCS8738-M)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R2.5-6)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-364)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 304/304L (4410)
- ONLINEMETALS 0.1875" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (6817)
- ONLINEMETALS 0.25" x 1.25" Stainless Rectangle Bar 316/316L (661)
- ONLINEMETALS 0.125" x 1" Stainless Rectangle Bar 304/304L (4388)
- ONLINEMETALS 0.5" x 2" Copper Rectangle Bar 110-H02 (4309)
- ONLINEMETALS 1.625" Stainless Round Bar 347 Cold Finish (18472)
- ZORO SELECT Carbon Steel Plate, 24 in L, 24 in W (HP/375-24x24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock