Shop All Brass Tube Stock
Onlinemetals
0.75" x 1.5" x 0.1" Brass Rectangle Tube 385/280-H58
Mfr # 23301
Zoro # G707152382
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385-280
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 23301
- Zoro # G707152382
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 48 |
Details
Item | Tube-Rectangle |
Material | Brass |
Alloy Type | 385-280 |
Description
Brass Rectangle Tube alloys 385 or 280 are also known as Architectural Bronze even though they are actually a brass 385 and 280 brass are color matches, and will be stocked in one alloy or the other depending on the sizepart number They polish to an excellent finish, resist corrosion in nonmarine environments, and machine comparably well to 360 freemachining brass They are easy to braze and solder but should not be welded 385 and 280 are typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-CAC-48)
- ZORO SELECT Rod Stock, Half Hard Temper, 0.187" dia. (8166)
- ZORO SELECT Black HDPE Plastic Sheet Stock 24" L x 4" W x 3/4" Thick (BULK-PS-PE-962)
- ZORO SELECT Rod, Brass, 360, 1/2 Dia x 6 Ft L (60R.5-72)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19695)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Brass Round Tube-H58 Seamless (23039)
- ONLINEMETALS 2.75" OD x 0.125" Wall x 2.5" ID Brass Round Tube-H58 Seamless (20865)
- ONLINEMETALS 0.25" x 0.375" Copper Rectangle Bar 110-H02 (4280)
- ONLINEMETALS 0.5" x 1" x 0.1" Brass Rectangle Tube 385/280-H58 (23298)
- ONLINEMETALS 1" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19692)
- ZORO SELECT Tubing, sq., 3/16 in. Outside sq. (8153)
- Onlinemetals Brass Tube Stock