Shop All Brass Pipes
Onlinemetals
0.75" x 1" Brass Rectangle Bar 360-H02 Extruded
Mfr # 1498
Zoro # G007079914
product price: $475.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 144
- Material - Pipe Brass
- Standards ASTM B16
Product Information
- Brand Onlinemetals
- MFR # 1498
- Zoro # G007079914
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 144 |
Details
Material - Pipe | Brass |
Standards | ASTM B16 |
Item | Bar-Rectangle |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Valve, Only Trim (PTT188730-BN)
- LEGEND VALVE 3/8" X 3" CHROME NIPPLE NL (311-044CNL)
- DELTA Victorian 24", Duble Twl Bar VBrnz (75224-RB)
- DANIEL KRAUS Kraus KSD-53MB Kitchen Soap Dispenser; Matte Black (KSD-53MB)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1501)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE2)
- LEGEND VALVE 1-1/4" X 3" BRASS NIPPLE (311-124)
- LEGEND VALVE 1" X 8" BRASS NIPPLE (311-112)
- LEGEND VALVE 3/4" X 12" CHROME NIPPLE (311-096CP)
- ZORO SELECT 1/8" MNPT x 3 ft TBE Red Brass Pipe Sch 80 (460-360X)
- LEGEND VALVE 1" X 5" BRASS NIPPLE (311-108)
- Onlinemetals Pipes