Shop All Carbon Steel Angles
Onlinemetals
0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled
Mfr # 9904
Zoro # G707154782
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.125
- Leg Length 48
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 9904
- Zoro # G707154782
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 48 |
Length | 48 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.125 |
Description
Hot Rolled Steel Angle A36 075 x 075 x 0125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-86)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1 in Thick, Black (P811ULRL03.00XOH)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/4"T x 36"W x 10 Ft L (BULK-RS-V75-208)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.709" Thick (1UNU7)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7634)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 1" Carbon Steel Round Bar 12L14 Cold Drawn (7591)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- Onlinemetals Carbon Steel Angles