Shop All Carbon Steel Angles
Onlinemetals
0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled
Mfr # 9904
Zoro # G307154885
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.125
- Leg Length 96
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 9904
- Zoro # G307154885
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 96 |
Length | 96 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.125 |
Description
Hot Rolled Steel Angle A36 075 x 075 x 0125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PLY-38)
- PARLEC Arbor Spacer, 0.375 In Thick, ID 1.25 (014-904)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2016_24_0)
- ONLINEMETALS 0.125" Polypropylene Sheet Black Copolymer (21352)
- ONLINEMETALS 2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled (9937)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7634)
- ONLINEMETALS 1" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7640)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7648)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ONLINEMETALS 2.5" x 2.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9934)
- ONLINEMETALS 2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled (9937)
- Onlinemetals Carbon Steel Angles