Shop All Stainless Steel Sheets
Onlinemetals
0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded
Mfr # 23727
Zoro # G107069136
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.125
- Width 0.75
- Alloy Type 385
- Thickness 0.125
- Material Brass
Product Information
- Brand Onlinemetals
- MFR # 23727
- Zoro # G107069136
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 0.75 |
Length | 36 |
Details
Thickness (Decimal) | 0.125 |
Alloy Type | 385 |
Thickness | 0.125 |
Material | Brass |
Standards | ASTM B455 |
Item | Bar-T-Bar |
Description
Brass TBar 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 1/4" Thick x 36" Width x 12" Length - Black (21-100)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.125" Thick (1ZBT8)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 3/16" Thick x 3/4" Wide x 10ft. Long (BULK-RS-E60-109)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened (22510)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 DFARS (23896)
- ONLINEMETALS 05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 36 (22555)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 0.057" Stainless Sheet 304-Annealed No. 8 Finish (22607)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Stainless Perforated Sheet 304 Round Hole (13515)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- Onlinemetals Stainless Steel Sheets