Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" x 0.75" x 0.125" Brass Channel 385-M30 Extruded
Mfr # 21434
Zoro # G307072783
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Length 12
- Wall Thickness 0.125
- Standards ASTM B455
Product Information
- Brand Onlinemetals
- MFR # 21434
- Zoro # G307072783
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Brass |
Alloy Type | 385 |
Wall Thickness | 0.125 |
Item | Channel |
Standards | ASTM B455 |
Description
Brass Channel 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1-1/4" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.25 inch Dia (1.25RD6061T6511-2)
- ZORO SELECT Blank Stock, Sq, 304SS, 5/8 Tx5/8 In W, 6 ft (4YTT8)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/4" Dia. (2XMG8)
- ONLINEMETALS 0.5" Polycarbonate Round Rod Machine Grade Natural (13166)
- ONLINEMETALS 0.75" x 8" Carbon Steel Rectangle Bar A36 Hot Rolled (10101)
- ONLINEMETALS 0.5" Stainless Round Bar 416-Annealed Cold Finish (2054)
- ONLINEMETALS 1" Stainless Round Bar 416-Annealed Cold Finish (2058)
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ONLINEMETALS 0.125" Brass Sheet 464 (13015)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Welded (4227)
- Onlinemetals Stainless Steel Tube Stock