Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" x 0.75" x 0.125" Brass Channel 385-M30 Extruded
Mfr # 21434
Zoro # G107072839
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Length 48
- Wall Thickness 0.125
- Standards ASTM B455
Product Information
- Brand Onlinemetals
- MFR # 21434
- Zoro # G107072839
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Brass |
Alloy Type | 385 |
Wall Thickness | 0.125 |
Item | Channel |
Standards | ASTM B455 |
Description
Brass Channel 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W (BULK-RS-S40-157)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (7158_24_0)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 25 Ft (ZUSA-RC-19)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-3/4" Dia. (1UXD2)
- ONLINEMETALS 3" x 3" x 0.1875" Stainless Angle 316/316L (2172)
- ONLINEMETALS 1.5" x 0.12" Stainless Square Tube 304 Welded (530)
- ONLINEMETALS 1.25" OD x 0.083" Wall x 1.084" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7342)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Seamless (12928)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 12 x 12 (21153)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- Onlinemetals Stainless Steel Tube Stock