Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Welded
Mfr # 472
Zoro # G507074747
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 0.51
- Outside Square 0.75
- Length 36
Product Information
- Brand Onlinemetals
- MFR # 472
- Zoro # G507074747
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Inside Square | 0.51 |
Outside Square | 0.75 |
Wall Thickness | 0.12 |
Item | Tube-Round |
Standards | ASTM A249, ASTM A269, ASTM A554 (call for availability) |
Description
Stainless Round Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Welded tubing is slightly weaker but more affordable than seamless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 1 In Leg, 7 ft (4YTL8)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.250" Thick (1ZBT2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-5/8" Dia. (2XMH6)
- ONLINEMETALS 2" x 4" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10184)
- ONLINEMETALS 0.0625" x 0.5" Copper Rectangle Bar 110-H02 (21628)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ONLINEMETALS 1" Acetal Plate (Copolymer) Natural (13041)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 316 (26853)
- ZORO SELECT Rectangular Steel Tube, SS, 6 in (21437_6_0)
- Onlinemetals Stainless Steel Tube Stock