Shop All Alloy Steel Tube Stock
Onlinemetals
0.75" OD x 0.035" Wall x 0.68" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 7326
Zoro # G907153929
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$171.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 0.75
- Wall Thickness 0.035
- Length 240
Product Information
- Brand Onlinemetals
- MFR # 7326
- Zoro # G907153929
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.75 |
Length | 240 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.035 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Square Brass Tube 1/2 X .028 X 6ft (9859-6)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2242, 0.187 X 4.000 X 1.375, 10 FT (PGPO3CHANNEL2242-10)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-UHMW-945)
- ZORO SELECT Slotted Shim 2 x 2" x 0.020", Pk20 (36D725)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7327)
- ONLINEMETALS 0.375" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded (21081)
- ONLINEMETALS 0.875" OD x 0.1875" Wall x 0.5" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15326)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- ONLINEMETALS 0.375" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded (21081)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (21463_12_0)
- Onlinemetals Alloy Steel Tube Stock