Shop All Stainless Steel Sheets
Onlinemetals
0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded
Mfr # 22623
Zoro # G907068810
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.113
- Alloy Type 316
- Material Stainless Steel
- Standards ASTM A312, ASTM A999 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 22623
- Zoro # G907068810
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 12 |
Details
Thickness (Decimal) | 0.113 |
Alloy Type | 316 |
Item | Pipe |
Material | Stainless Steel |
Standards | ASTM A312, ASTM A999 (call for availability) |
Description
Stainless Pipe 316 Schedule 40 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-2)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0100" Thickness, Pk20 (42108)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 0.057" Stainless Sheet 304-Annealed No. 8 Finish (22607)
- ONLINEMETALS 05 Hole x 16 Carbon Steel Expanded A36Standard, 24 x 36 (22554)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 DFARS (23896)
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Flattened (22511)
- Onlinemetals Stainless Steel Sheets