Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 36
Mfr # 22558
Zoro # G607155292
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 36
- Bearing Bar Thickness 0.312
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22558
- Zoro # G607155292
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 36 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.312 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" Aluminum Round Bar 2011-T3-Cold Finish (21663)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-PE-478)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 36" W (BULK-RS-E60-212)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C2)
- ONLINEMETALS 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 48 (22504)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 36 (22502)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B4)
- Onlinemetals Carbon Steel Grating