Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 48
Mfr # 22499
Zoro # G607155308
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 24
- Bearing Bar Thickness 0.12
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22499
- Zoro # G607155308
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 24 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.12 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 9 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (7960_12_24)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H40-130)
- E. JAMES Sheet Rubber, 1/8, 6" x 6" Butyl, 320-1/8P (320-1/8P)
- ZORO SELECT Plate, Al, 6061, 1 1/4 x 12 x 12 In (61P1.25X12-12)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48 (22504)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12 (22498)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 36 (22502)
- ONLINEMETALS 075 Hole x 16 Carbon Steel Expanded A36Flattened, 24 x 48 (22497)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12 (22502)
- Onlinemetals Carbon Steel Grating