Shop All Stainless Steel Gratings
Onlinemetals
0.75" Hole x #18 Stainless Expanded 304-Standard
Mfr # 22566
Zoro # G607155209
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Bearing Bar Thickness 0.202
- Material Stainless Steel
Product Information
- Brand Onlinemetals
- MFR # 22566
- Zoro # G607155209
- Country of Origin United States
- Category Stainless Steel Gratings
Dimensions
Width | 12 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.202 |
Material | Stainless Steel |
Description
Stainless Expanded Sheet 304 Standard offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Expanded Sheet is popular for filters, covers, artwork, and security grates Standard means that the pieces of the mesh have a rounded top and a flatter bottom surface that is created during the manufacturing process
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 1.072" W (JLGB-25)
- TRIM-LOK Rubber Edging, 37/64" H, 10 ft L, 13/16" W (X1014-10)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVE9)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x 3 Ft L (2HKR4)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- ONLINEMETALS 0.5" Hole x #13 Stainless Expanded 304-Standard (22565)
- ONLINEMETALS 0.5" Hole x #18 Stainless Expanded 304-Flattened (22506)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- STANLEY Steel Griil Exp Weld 3/4X12X24 (N215-798)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- Onlinemetals Stainless Steel Gratings