Shop All Carbon Steel Grating
Onlinemetals
0.75" Hole x #16 Carbon Steel Expanded A36-Flattened
Mfr # 22497
Zoro # G507155217
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$162.99
Free 30-Day Returns
Key Features
- Width - Carbon Steel 48
- Bearing Bar Thickness 0.048
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22497
- Zoro # G507155217
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 48 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.048 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 1.000" Thick (1ZAV3)
- ZORO SELECT Felt Sheets (BULK-FS-F1-14)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 3/4" Thick (BULK-PS-PE-745)
- ZORO SELECT Silver SS Sheet, 48 in Overall W (Satin FPR 304#4-18Gx48x96)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 36 x 48 (22558)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48 (22504)
- ONLINEMETALS 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 24 (22502)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48 (22557)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- Onlinemetals Carbon Steel Grating