Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 13 Carbon Steel Expanded A36Standard, 48 x 48
Mfr # 22557
Zoro # G507155231
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 48
- Bearing Bar Thickness 0.205
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22557
- Zoro # G507155231
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 48 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.205 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Dark Gray (879403)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0180 In (16570)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0030x1ID, Pk10 (25204)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 2-3/4" Dia. (2XMJ3)
- ONLINEMETALS 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 48 (22558)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12 (22498)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 36 (22504)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 36 x 36 (22498)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 (22502)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- Onlinemetals Carbon Steel Grating