Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 48
Mfr # 22557
Zoro # G007155335
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 24
- Bearing Bar Thickness 0.205
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22557
- Zoro # G007155335
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 24 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.205 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black PTFE Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PTFEB-1)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23895_24_36)
- RANDALL 1 1/4In. PLASTIC ANGLE (6 FT P-654)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FJK3)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 48 (22499)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 48 (22498)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Standard (22556)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 36 (22557)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 48 (22499)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- Onlinemetals Carbon Steel Grating