Shop All Carbon Steel Grating
Onlinemetals
075 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12
Mfr # 22498
Zoro # G607155216
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Carbon Steel 12
- Bearing Bar Thickness 0.078
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22498
- Zoro # G607155216
- Country of Origin United States
- Category Carbon Steel Grating
Dimensions
Width - Carbon Steel | 12 |
Details
Item | Sheet-Expanded |
Bearing Bar Thickness | 0.078 |
Material | Carbon Steel |
Description
Mild Steel Expanded Sheet A36 075 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Ceramic, 3/8 In, Pk10 (4RJR3)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 10Ft (870950)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x12 In W, 50 Ft (4UGK6)
- ADFORS Solar Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.013 in Wire Dia, Charcoal (FCS8968-M)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 36 x 36 (22504)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 48 x 48 (22499)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 48 x 48 (22498)
- ONLINEMETALS 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497)
- ONLINEMETALS 15 Hole x 13 Carbon Steel Expanded A36Flattened, 24 x 36 (22502)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 12 x 36 (22499)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- Onlinemetals Carbon Steel Grating