Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21685
Zoro # G707072772
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1045
- Outside Square 0.75
- Length 12
- Standards ASTM A108, ASTM A29 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 21685
- Zoro # G707072772
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Carbon Steel |
Alloy Type | 1045 |
Outside Square | 0.75 |
Item | Bar-Round |
Standards | ASTM A108, ASTM A29 (call for availability) |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873090)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1-1/8" ID x 1-5/8" OD x 1/4" Height, PK 5 (ZUSANU6226-22)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7128_12_24)
- ZORO SELECT Polyester Filter Felt, Shape Roll, 10 ft L (BULK-FFS-PET-19)
- ONLINEMETALS 0.375" Polycarbonate Round Rod Machine Grade Natural (13165)
- ONLINEMETALS 1" x 2" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10120)
- ONLINEMETALS 1.75" Polycarbonate Round Rod Machine Grade Natural (13172)
- ONLINEMETALS 0.75" Acetal Round Rod Delrin Homopolymer Black (6567)
- ONLINEMETALS 2" Aluminum Plate 7075-T651 (13027)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- K&S PRECISION METALS Stainless Tube 5/16 X 22 Gauge X 6ft (87117-6)
- Onlinemetals Stainless Steel Tube Stock