Shop All Brass Pipes
Onlinemetals
0.625" x 3" Brass Rectangle Bar 360-H02 Extruded
Mfr # 1496
Zoro # G607079970
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 72
- Material - Pipe Brass
- Standards ASTM B16
Product Information
- Brand Onlinemetals
- MFR # 1496
- Zoro # G607079970
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 72 |
Details
Material - Pipe | Brass |
Standards | ASTM B16 |
Item | Bar-Rectangle |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON GHT Brass Ball Valve (500GHV)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- STRATAFLO PRODUCTS INC. 2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-200)
- WARWICK HANGER COPPER SPLIT RING 3/4"" (2100-3)
- ONLINEMETALS 0.75" x 1.5" Brass Rectangle Bar 360-H02 Extruded (1501)
- ONLINEMETALS 0.75" x 1" Brass Rectangle Bar 360-H02 Extruded (1498)
- ZORO SELECT 3/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (464-065)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (464-720)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Red Brass Pipe Nipple Sch 80 (463-001X)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-025X)
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- Onlinemetals Pipes