Shop All Brass Bar Stock
Onlinemetals
0.625" x 1.75" Brass Rectangle Bar 360-H02 Extruded
Mfr # 19738
Zoro # G407080657
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Wall Thickness 0.625
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 19738
- Zoro # G407080657
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Length | 48 |
Details
Item | Titanium Sheet/Plate 6Al-4V |
Material | Brass |
Wall Thickness | 0.625 |
Description
Brass Rectangle Bar 360 is also known as free machining brass due to its exceptional machinability Additionally, 360 has good corrosion resistance and strength, but it is not good for forming operations It is typically used for plumbing products, fittings, adapters, shafts, valves, screw parts, machine parts, couplings, electrical components, circuit boards, and industrial hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 2" W x 3/4" Thick (BULK-PS-NYL-190)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.5 W (RULT1000NA1.500)
- PLASKOLITE 24X36X.100 Acry Sheet (1AG0970A)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ONLINEMETALS 0.312" x 0.156" Brass Half Round 360-H02 Extruded (21857)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1405)
- ONLINEMETALS 0.75" x 2" Brass Rectangle Bar 360-H02 Extruded (1503)
- ONLINEMETALS 0.625" x 0.875" Brass Rectangle Bar 360-H02 Extruded (19887)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- Onlinemetals Brass Bar Stock