Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded
Mfr # 6881
Zoro # G207078175
product price: $79.89
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$79.89
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.625
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 6881
- Zoro # G207078175
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 144 |
Details
Item | Aluminum Rectangle Bar 6061 |
Material | Aluminum |
Wall Thickness | 0.625 |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 4" Dia. (1YVG9)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Gray (ZUSASSR-FDA-117)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1167)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-26)
- ONLINEMETALS 0.875" OD x 0.12" Wall x 0.635" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7334)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7335)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ONLINEMETALS 0.375" OD x 0.028" Wall x 0.319" ID Stainless Round Tube 304 Welded (6855)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Brass Round Tube-H58 Seamless (6878)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 5/8" Dia. (21421_36_0)
- Onlinemetals Alloy Steel Tube Stock