Shop All Bronze Bar Stock
Onlinemetals
0.625" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized
Mfr # 14319
Zoro # G307160046
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Onlinemetals
- MFR # 14319
- Zoro # G307160046
- Country of Origin United States
- Category Bronze Bar Stock
Description
Bronze Rectangle Bar 954 will finish to the stated dimensions It offers higher strength and corrosion resistance than most other bronze alloys due to the addition of aluminum and iron 954 is one of the most popular general purpose bronzes and excels at metal to metal wear resistance All forms of brazing an welding other than oxyacetylene are rated as good It is typically used to make bearings, valves, pumps, various gears and fastening hardware a machine parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-60)
- ZORO SELECT White UHMW Plastic Sheet 2 ft. L, 2" W (BULK-PS-UHMW-709)
- ZORO SELECT SS Rectangular Bar, 36" Overall L (20369_36_0)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 48" Length - Black (20-143-0038)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- ONLINEMETALS 1.5" Aluminum Bronze Square Bar 954 Cast Oversized (14412)
- ONLINEMETALS 1.25" Aluminum Bronze Square Bar 954 Cast Oversized (14411)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- ONLINEMETALS 0.75" Aluminum Bronze Square Bar 954 Cast Oversized (14409)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- Onlinemetals Bronze Bar Stock