Shop All Carbon Steel Tube Stock
Onlinemetals
0.625" Stainless Square Bar 303-Annealed Cold Drawn
Mfr # 19640
Zoro # G107081763
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 48
- Standards AMS 5640, ASTM A582
Product Information
- Brand Onlinemetals
- MFR # 19640
- Zoro # G107081763
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Bar-Square |
Material | Stainless Steel |
Alloy Type | 303 |
Standards | AMS 5640, ASTM A582 |
Description
Stainless Square Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PVC-137)
- NATIONAL HARDWARE 1-1/2X72 Stl Slot Angle (N180-109)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 3/4" Thick (BULK-PS-ACB-107)
- ZORO SELECT Rod, Aluminum, 6061, 1/2 In Dia x 6 Ft L (2EYJ7)
- ONLINEMETALS 0.036" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13530)
- ONLINEMETALS 1" Alloy Steel Round Bar 4130-Normalized Cold Finish (7368)
- ONLINEMETALS 0.875" OD x 0.083" Wall x 0.71" ID Carbon Steel Round Tube A513-Type 5 DOM (7772)
- ONLINEMETALS 4" OD x 0.083" Wall x 3.834" ID Carbon Steel Round Tube A513-Type 5 DOM (12690)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- ONLINEMETALS 0.375" Alloy Steel Round Bar 4130-Normalized Cold Finish (7361)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (14r.75-12)
- Onlinemetals Carbon Steel Tube Stock