Shop All Bronze Rods
Onlinemetals
0.625" Silicon Bronze Round Bar 655-H04
Mfr # 7822
Zoro # G507157686
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 655
- Unfinished Outside Dia. 0.625
- Standards ASTM B98
Product Information
- Brand Onlinemetals
- MFR # 7822
- Zoro # G507157686
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 12 |
Unfinished Outside Dia. | 0.625 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 655 |
Standards | ASTM B98 |
Description
Bronze Round Bar 655 is a highsilicon bronze that exhibits a combination of strength, corrosion resistance, workability, weldability, formability and wear resistance 655 also sports a distinctive and attractive color that makes it popular for architects and artists It is an EPAregistered antimicrobial It is typically used for marine hardware, fasteners, bushings, and shafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Wedge Shims, Flexible, White, PK30 (48820)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft (2EYV9)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 12" W x 1" Thick (BULK-PS-NYL-409)
- ZORO SELECT EPDM Sheet, 60A, 5'x36"x1/16", Black (BULK-RS-E60-277)
- ONLINEMETALS 0.625" Silicon Bronze Round Bar 655-H04 (7822)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.75" Silicon Bronze Round Bar 655-H04 (7823)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ONLINEMETALS 0.75" Phosphorus Bronze Round Bar 510 (12520)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- Onlinemetals Bronze Rods