Shop All Stainless Steel Tube Stock
Onlinemetals
0.625" OD x 0.12" Wall x 0.385" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 21425
Zoro # G307071342
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Inside Square 0.385
- Outside Square 0.625
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 21425
- Zoro # G307071342
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Inside Square | 0.385 |
Outside Square | 0.625 |
Wall Thickness | 0.12 |
Item | Tube-Round |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- B & K Filter Fbrgls 20X20X1 (10055.012020)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-20)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- ONLINEMETALS 1" Acetal Round Rod (Copolymer) Black (21247)
- ONLINEMETALS 0.177" Polycarbonate Sheet Clear (7457)
- ONLINEMETALS 1" x 0.12" Stainless Square Tube 316 Welded (2222)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 3" Stainless Plate 316/316L-Annealed HRAP (21131)
- ONLINEMETALS 1" Polycarbonate Round Rod Machine Grade Natural (13169)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (23131_48_0)
- Onlinemetals Stainless Steel Tube Stock