Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" OD x 0.049" Wall x 0.527" ID Stainless Round Tube 304 Welded
Mfr # 6877
Zoro # G907078284
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Outside Dia. 0.625
- Wall Thickness 0.049
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 6877
- Zoro # G907078284
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 96 |
Details
Item | Tube-Round |
Material | Stainless Steel |
Alloy Type | 304 |
Wall Thickness | 0.049 |
Standards | ASTM A249, ASTM A269, ASTM A554 (call for availability) |
Description
Stainless Round Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Welded tubing is slightly weaker but more affordable than seamless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.75" Carbon Steel Round Bar 1045 Cold Finish (21692)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 1045 Cold Finish (21688)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PVC-39)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 48" Length - Black (20-143-0038)
- ONLINEMETALS 0.75" OD x 0.035" Wall x 0.68" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7326)
- ONLINEMETALS 1" OD x 0.035" Wall x 0.93" ID Alloy Steel Round Tube 4130-Cond. N Seamless (10751)
- ONLINEMETALS 0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15332)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7327)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (7327_36_0)
- Onlinemetals Alloy Steel Tube Stock