Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" OD x 0.035" Wall x 0.555" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 15332
Zoro # G707154157
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 0.625
- Wall Thickness 0.035
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 15332
- Zoro # G707154157
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 48 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.035 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/4" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo10)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 4 Mil, Clear 100 ft. L x 72" W x (CF406C)
- ADFORS Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9633-M)
- ONLINEMETALS 0.5" Brass Round Bar 464-H02 Extruded (13443)
- ONLINEMETALS 0.625" x 1" Aluminum Rectangle Bar 6061-T6511-Extruded (6881)
- ONLINEMETALS 1" OD x 0.065" Wall x 0.87" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7337)
- ONLINEMETALS 0.25" Brass Round Bar 464-H02 Extruded (13440)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ONLINEMETALS 1" x 2" x 0.062" Aluminum Rectangle Tube 6061-T6-Extruded (6993)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- Onlinemetals Alloy Steel Tube Stock