Shop All Carbon Steel Rods
Onlinemetals
0.625" Carbon Steel Round Bar A36 Hot Rolled
Mfr # 10238
Zoro # G007156967
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type A36
- Standards ASTM A36
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 10238
- Zoro # G007156967
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 0.625 |
Length | 72 |
Details
Alloy Type | A36 |
Standards | ASTM A36 |
Item | Bar-Round |
Material | Carbon Steel |
Description
58 inch Hot Roll Steel Round Bar A36 is made of low carbon steel that is commonly found in most industries Unlike cold rolled steel, Hot Rolled Steel A36 has a rougher surface and with galvanization, it can resist corrosion well A36 offers good weldability, machinability, and can be heat treated to harden its surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K & S PRECISION METALS 016x38x36 ALU Tube (9409)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (CSNEO-3/16-25)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x36", white, 60A (BULK-RS-H60FDA-9)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ONLINEMETALS 1.25" Carbon Steel Round Bar A36 Hot Rolled (10247)
- ONLINEMETALS 2" Carbon Steel Round Bar 1018 Cold Finish (8189)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ONLINEMETALS 1.375" Carbon Steel Round Bar 12L14 Cold Drawn (7596)
- ZORO SELECT Carbon Steel Plate, 6 ft L, 7 in W (18f.375x7-72)
- Onlinemetals Carbon Steel Rods