Shop All Carbon Steel Rods
Onlinemetals
0.625" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21733
Zoro # G707157523
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 0.625
- Standards ASTM A108, ASTM A29 (call for availability)
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 21733
- Zoro # G707157523
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 0.625 |
Length | 48 |
Details
Alloy Type | 1045 |
Standards | ASTM A108, ASTM A29 (call for availability) |
Item | Bar-Round |
Material | Carbon Steel |
Description
Cold Roll Round Bar 1045 Cold Finish exhibits medium tensile strength, good weldability and machinability, and high strength 1045 is a commonly used lower carbon steel with a wide range of applications It is typically used in machinery parts, die forging, hot upsetting, gears, crankshafts, shafts, axles, bolts, studs, pinions, casters, and support plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X6-6)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-25)
- ZORO SELECT Flat, Al, 6061, 1 1/4x1 1/2 In, 1 Ft (61F1.25X1.5-12)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/4 in Thick, Black (CCNES-3/4-F25P)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ONLINEMETALS 2" Carbon Steel Round Bar 12L14 Cold Drawn (7603)
- ONLINEMETALS 0.25" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7628)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (17R.625-36)
- Onlinemetals Carbon Steel Rods