Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" Aluminum Hex Bar 7075-T7351-Cold Finish
Mfr # 18167
Zoro # G907078246
product price: $100.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 18167
- Zoro # G907078246
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 144 |
Details
Item | Plastic Sheet/Plate GPO-3 |
Material | Aluminum |
Description
58 inch Aluminum Hex Bar 7075T7351 has high strength, light weight, good fatigue resistance, average corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_12_48)
- ONLINEMETALS 1" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (12969)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135HT-25)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- ONLINEMETALS 1" OD x 0.035" Wall x 0.93" ID Stainless Round Tube 316 Welded (6987)
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 2024-T4-Cold Finish (13420)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15328)
- ONLINEMETALS 0.75" Brass Round Bar 464-H02 Extruded (13445)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ZORO SELECT Alloy Steel Round Tube, 6 ft L, 1 in Dia. (7338_72_0)
- Onlinemetals Alloy Steel Tube Stock