Shop All Alloy Steel Tube Stock
Onlinemetals
0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish
Mfr # 15486
Zoro # G707078323
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4140
- Outside Dia. 0.625
- Length 36
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 15486
- Zoro # G707078323
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 0.625 |
Length | 36 |
Details
Item | Bar-Round |
Material | Alloy Steel |
Alloy Type | 4140 |
Standards | ASTM A108 |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-PP-14)
- ADFORS Invisible Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8489-M)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-24)
- ONLINEMETALS 1" Nom. Schedule 40 Aluminum Pipe 6063-T6 Extruded (18129)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 12L14 Cold Drawn (7583)
- ONLINEMETALS 0.375" OD x 0.065" Wall x 0.245" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7319)
- ONLINEMETALS 1.625" Brass Round Bar 464-H02 Extruded (13452)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ONLINEMETALS 1.25" Carbon Steel Round Bar A36 Hot Rolled (10247)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7559_12_0)
- Onlinemetals Alloy Steel Tube Stock