Shop All Stainless Steel Tube Stock
Onlinemetals
0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish
Mfr # 7505
Zoro # G507074655
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Length 48
- Wall Thickness 0.5
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 7505
- Zoro # G507074655
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | 1018 |
Wall Thickness | 0.5 |
Standards | ASTM A108 |
Item | Bar-Rectangle |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Round Cord, 1/2" D, 5' L, 70A, Black (ZUSA-RC-466)
- ONLINEMETALS 2" x 2" x 0.125" Aluminum Angle 6063-T52 (1032)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 6 Ft (2EZA9)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 1.5" x 0.12" Stainless Square Tube 304 Welded (530)
- ONLINEMETALS 1.75" x 0.065" Stainless Square Tube 304 Welded (21298)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- ONLINEMETALS 0.25" Acetal Round Rod Af100 PTFE Fiber Filled (13094)
- ONLINEMETALS 0.375" HDPE Plate Natural (21343)
- ONLINEMETALS 6" OD x 0.875" Wall x 4.25" ID Stainless Round Tube 304 (26621)
- Onlinemetals Stainless Steel Tube Stock