Shop All Brass Bar Stock
Onlinemetals
0.5" x 2" Brass Rectangle Bar 385-M30 Extruded
Mfr # 18239
Zoro # G007201247
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Product Information
- Brand Onlinemetals
- MFR # 18239
- Zoro # G007201247
- Country of Origin United States
- Category Brass Bar Stock
Description
Brass Rectangle Bar 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 3 ft L, 1/4 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PVC-10)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1/2" Thick (BULK-PS-ACB-160)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A (BULK-RS-S30-9)
- ZORO SELECT Rubber Edging, neoprene, 10 ft Length, Non-Adhesive Backing, 3/16 in Overall Width, Style: D (ZTRIM-332)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- ONLINEMETALS 0.312" x 0.156" Brass Half Round 360-H02 Extruded (21857)
- ONLINEMETALS 1" x 0.5" Brass Half Round 360-H02 Extruded (21860)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ONLINEMETALS 0.625" x 0.875" Brass Rectangle Bar 360-H02 Extruded (19887)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- Onlinemetals Brass Bar Stock