Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 2" Aluminum Rectangle Bar 7075-T651-Cold Finish
Mfr # 13318
Zoro # G207085777
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Thickness 0.5
- Width 2
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 13318
- Zoro # G207085777
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 |
Length | 48 |
Details
Material | Aluminum |
Alloy Type | 7075 |
Thickness | 0.5 |
Standards | AMS 4123, AMS QQ-A-225/9, ASTM B211 |
Description
Aluminum Rectangle Bar 7075T651 has high strength, light weight, good fatigue resistance, average corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 6 Ft L (2KUL1)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Yellow (1001311Y)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24260)
- ZORO SELECT Water Hard Drill Rod, W1, #30, 0.127 In (W1D#306)
- ONLINEMETALS 0.375" Titanium Round Bar Grade 2 (6786)
- ONLINEMETALS 0.5" HDPE Plate Seafoam Marine Board (21742)
- ONLINEMETALS 3.5" OD x 0.25" Wall x 3" ID Copper Round Tube 101 (18367)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 24 x 36 (21153)
- ONLINEMETALS 2.125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (22145)
- ONLINEMETALS 0.75" Stainless Round Bar Nitronic 60 (10717)
- ONLINEMETALS 4" x 4" x 0.313" Aluminum I-Beam 6061-T6-Extruded American Standard (13220)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock