Shop All Carbon Steel Angles
Onlinemetals
0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled
Mfr # 9903
Zoro # G707154775
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.125
- Leg Length 24
- Length 24
Product Information
- Brand Onlinemetals
- MFR # 9903
- Zoro # G707154775
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 24 |
Length | 24 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.125 |
Description
Hot Rolled Steel Angle A36 05 x 05 x 0125 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Connection Angle, 45 Series (093WD4590)
- ZORO SELECT Slotted Shim 2 x 2" x 0.002", Pk20 (36D719)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 12L14 Cold Drawn (7598)
- ZORO SELECT Alloy Steel Square Bar, 3 in L, 3 in W (40S3-3)
- ONLINEMETALS 1" x 1" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9906)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ONLINEMETALS 5" x 5" x 0.3125" Carbon Steel Angle A36 Hot Rolled (12517)
- ONLINEMETALS 1" x 1" x 0.125" Carbon Steel Angle A36 Hot Rolled (9905)
- ONLINEMETALS 3" x 3" x 0.5" Carbon Steel Angle A36 Hot Rolled (9945)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2 in W (ha.125x2-72)
- Onlinemetals Carbon Steel Angles