Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" Ultem 1000 Round Rod Amber [Duratron U1000]
Mfr # 15410
Zoro # G607076153
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Ultem
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 15410
- Zoro # G607076153
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Material | Plastic |
Alloy Type | Ultem |
Description
Plastic Round Rod Duratron U1000 PEI, previously called Ultem 1000, is high strength with a high heat resistance and resistant to cracking Duratron is filled with glass fibers to provide extra strength It is typically used in connectors, automotive components, valves, electrical fittings, structural probes, manifolds, insulators, and clamps Duratron and Ultem are both trademarks of Quadrant EPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.332 in Overall Width, Style: Rubber Look (1100B7X1/16-25)
- POLY-AMERICA Poly-america 9ft. X 400ft. Film-Gard Clear Professional Painters Plastic 03509H (73257052085)
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- ONLINEMETALS 0.236" Polycarbonate Sheet Clear (15587)
- ONLINEMETALS 0.625" x 0.75" Stainless Rectangle Bar 303-Annealed Cold Drawn (17702)
- ONLINEMETALS 0.125" x 0.5" Stainless Rectangle Bar 316/316L (637)
- ONLINEMETALS 4" Aluminum Round Bar 7075-T7351-Cold Finish (24889)
- ONLINEMETALS 0.25" x 3" Stainless Rectangle Bar 316/316L (666)
- ONLINEMETALS 4" PEEK (Polyetheretherketone) Round Rod Natural (15386)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock