Shop All Stainless Steel Tube Stock
Onlinemetals
0.5" Stainless Round Bar 416-Annealed Cold Finish
Mfr # 2054
Zoro # G207077093
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 416
- Outside Square 0.5
- Length 72
- Standards AMS 5610, ASTM A582
Product Information
- Brand Onlinemetals
- MFR # 2054
- Zoro # G207077093
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 72 |
Details
Material | Stainless Steel |
Alloy Type | 416 |
Outside Square | 0.5 |
Item | Bar-Round |
Standards | AMS 5610, ASTM A582 |
Description
Stainless Round Bar 416 provides exceptional machinability and good strength and hardness post heat treatment The corrosion resistance of 416 is lower than other stainless steel alloys It is typically used in concrete footings, piers, walls, beams, columns, supports, braces, railings, and handles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, Top, 1-2 Bar H, PK100, Fits Bearing Bar Spacing: 1 1/2 x 1 1/2 in (SSGTY)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 15" Wide x 15" L (BULK-FGSM-AH-6)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- PRECISION BRAND Shim Stock Assortment 5 x 20", Pk14 (44905)
- ONLINEMETALS 0.75" Acetal Round Rod (Copolymer) Black (21246)
- ONLINEMETALS 10" OD x 0.75" Wall x 8.5" ID Aluminum Round Tube 6061-T6-Extruded (14640)
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- ONLINEMETALS 0.375" Stainless Round Bar 416-Annealed Cold Finish (2053)
- ONLINEMETALS 0.118" Polycarbonate Sheet Clear (7456)
- ONLINEMETALS 2.75" Acetal Round Rod Delrin Homopolymer Black (6583)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17930_72_0)
- Onlinemetals Stainless Steel Tube Stock